-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Nut Wrench |
|---|---|
| Corrosion Resistant | Yes |
| Finish | Black Oxide |
| Handle Color | Black |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Offset Angle | 15° |
| Head Size | 1 11/16" |
| Head Thickness | 1/2" |
| Head Type | Standard |
| Head Width | 3.437" |
| Insulated | No |
| Length | 13" |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Overall Length | 13" |
| Overall Width | 3 7/16" |
| Ratcheting | No |
| Reversing | No |
| Single End/double End | Single End |
| Size | 1.688" |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Alloy Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 8.73 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)