-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Check Nut Wrench |
|---|---|
| Corrosion Resistant | Yes |
| Finish | Black Oxide |
| Handle Color | Black |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Offset Angle | 15° |
| Head Size | 1 1/4" |
| Head Thickness | 13/32" |
| Head Type | Standard |
| Head Width | 2.719" |
| Insulated | No |
| Length | 10" |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Overall Length | 10" |
| Overall Width | 2 23/32" |
| Ratcheting | No |
| Reversing | No |
| Single End/double End | Single End |
| Size | 1 1/4" |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Alloy Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 6.91 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)