-
Select Country
- Source Now
Get it by Friday, Feb 27
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cold Chisel |
|---|---|
| Application | Designed To Cut Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts And Rivets |
| Blade Tip Shape | Pointed |
| Blade Width | 1" |
| Chisel Type | Cold Chisel |
| Features | Cuts Any Cold Metal Softer Than The Chisel Itself |
| Grip Style | Plain |
| Handle Material | Steel |
| Heat-treated | Yes |
| Hex Size | 7/8" |
| Includes Handle | No |
| Includes Striking Cap | No |
|---|---|
| Length | 18" |
| Material | Steel |
| Material Application | For Metal, For Soft Materials |
| Non-sparking | No |
| Overall Length | 18" |
| Shank Shape | Hexagon |
| Shank Width | 7/8" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 1" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 2.79 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)