-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Chisel |
|---|---|
| Application | For Use In Extremely Harsh Work Environments |
| Blade Length | 3 1/8" |
| Blade Tip Shape | Pointed |
| Blade Width | 7/8" |
| Characteristics | Knurl Grip |
| Chisel Type | Cold Chisel |
| Corrosion Resistant | Yes |
| Features | 20% Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl |
| Finish | Black Oxide |
| Grip Style | Knurled |
| Handle Material | Steel |
| Heat-treated | Yes |
| Hex Size | 7/8" |
| Includes Handle | No |
|---|---|
| Includes Striking Cap | Yes |
| Length | 9 1/4" |
| Material | Steel |
| Material Application | For Metal |
| Non-sparking | No |
| Overall Length | 9 1/4" |
| Shank Shape | Hexagon |
| Shank Width | 3/4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 7/8" |
| Type | Super Duty |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 12.7 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)