-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Chisel |
|---|---|
| Application | Demolition |
| Blade Tip Shape | Pointed |
| Blade Width | 1" |
| Characteristics | Modified Parabolic Striking End |
| Chisel Type | Cold Chisel |
| Corrosion Resistant | Yes |
| Features | Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Material | Steel |
| Heat-treated | Yes |
| Includes Handle | No |
|---|---|
| Includes Striking Cap | Yes |
| Length | 12" |
| Material | Steel |
| Material Application | For Metal |
| Non-sparking | No |
| Overall Length | 12" |
| Shank Width | 3/4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 1" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 10.67 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.891 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)