-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Impact Socket Set |
|---|---|
| Compatible Fastener Type | Bolts |
| Connection Type | Retaining Ring |
| Drive Size | 1" |
| Drive Type | Impact |
| Features | Torqueplus Design, Side Locking Hole, Stamped Size For Easy Reference |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Includes | (8) 1" Drive Impact Socket |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Standard Sockets | Yes |
| Insulated | No |
| Locking | Yes |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 8 |
| Number Of Standard Sockets | 8 |
| Products By Industry | Transportation |
| Socket Depth | Standard |
| Socket Shape | 6-Point |
| Socket Size | 1 1/16", 1 1/4", 1 13/16", 1 5/8", 1 7/16", 2", 2 3/16", 2 3/8" |
| Socket Size Range | 1 1/16" to 2 3/8" |
| Socket Type | 6 Pt Std |
| Sockets Included | 1-1/16, 1-1/4, 1-13/16 In, 1-5/8 In, 1-7/16 In, 2, 2-3/16 In, 2-3/8 In |
| Standard Socket Style/size | Standard 6 Point 1 1/16", 1 1/4", 1 13/16", 1 5/8", 1 7/16", 2", 2 3/16", 2 3/8" |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | No |
| Tether Ready | No |
| Container Type | None |
| Standards | ASME B107.110-2012 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 46.74 |
| Width (cm) | 16.76 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)