-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Socket Set |
|---|---|
| Compatible Fastener Type | Bolts |
| Connection Type | Hex |
| Drive Size | 1/4" |
| Drive Type | Impact |
| Features | Side Locking Hole |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Includes | (6) 1/4" Drive Impact Socket, 1/4" Drive Size Socket Clip, 9" Socket Bar |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Standard Sockets | Yes |
| Insulated | No |
| Locking | Yes |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 6 |
| Number Of Standard Sockets | 6 |
| Socket Depth | Standard |
| Socket Shape | 6-Point |
| Socket Size | 1/2", 1/4", 3/8", 5/16", 7/16", 9/16" |
| Socket Size Range | 1/4" to 9/16" |
| Socket Type | 6 Pt Std |
| Sockets Included | 1/2 In, 1/4 In, 3/8 In, 5/16 In, 7/16 In, 9/16 In |
| Standard Socket Style/size | Standard 6 Point 1/2", 1/4", 3/8", 5/16", 7/16", 9/16" |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | No |
| Tether Ready | No |
| Container Type | None |
| standard | ASME B107.110-2012 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 5.08 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)