-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Socket Set |
|---|---|
| Includes | (7) 1/4" Drive Impact Socket, 1/4" Drive Size Socket Clip, 9" Socket Bar |
| Material | Alloy Steel |
| Socket Shape | 6-Point |
| Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 7 mm, 8 mm, 9 mm |
| Standard Socket Style/size | Standard 6-Point 10 mm, 11 mm, 12 mm, 13 mm, 7 mm, 8 mm, 9 mm |
|---|---|
| Tether Ready | No |
| Container Type | None |
| Standards | ASME B107.110-2012 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1868 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)