-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Socket Set |
|---|---|
| Compatible Fastener Type | Bolts |
| Connection Type | Hex |
| Drive Size | 3/4" |
| Drive Type | Impact |
| Features | Side Locking Hole |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Standard Sockets | Yes |
| Insulated | No |
|---|---|
| Locking | Yes |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Pieces | 10 |
| Number Of Standard Sockets | 10 |
| Socket Depth | Standard |
| Socket Type | 6 Pt Std |
| Sockets Included | 1 In, 1-1/16, 1-1/4, 1-1/8, 1-3/16, 1-5/16 In, 13/16 In, 15/16 In, 3/4 In, 7/8 In |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | No |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 39.12 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.1175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)