-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Bit Set |
|---|---|
| Drive Size | 1/2" |
| Drive Type | Square |
| Finish | Chrome |
| Impact Rated | No |
| Includes | J2585 9" Socket Bar, J2592-1/2" Socket Clip, J5441-1/2, J5441-1/4, J5441-3/8, J5441-5/16, J5441-5/8, J5441-7/16, J5441-9/16 |
| Insert Length | 1 3/4" |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| No Of Pieces | 7 |
| Non-sparking | No |
| Number Of Pieces | 7 |
|---|---|
| Overall Length | 3 1/4" |
| Replaceable Insert | No |
| Sae Or Metric | SAE |
| Sockets Included | 1/2 In, 1/4 In, 3/8 In, 5/16 In, 5/8 In, 7/16 In, 9/16 In |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Tip Size | 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16" |
| Tip Style | Hex |
| Tip Type | Hex |
| Container Type | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)