-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Serpentine Belt |
|---|---|
| Belt Style | V Ribbed |
| Belt Trade Size | K |
| Belt Type | Serpentine Belt |
| Effective Length | 108 3/4" |
| Industry Number | 8PK2760 |
| Number Of Ribs | 8 |
|---|---|
| Outside Length | 109 3/8" |
| Reinforcing Cord Material | Aramid |
| Thickness | 5/32" |
| Top Width | 1 3/32" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 2.79 |
| HS Code | 4010395000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)