PROTO J4770-11 Socket Bit Set 1/4 Inch Drive 11 Pc

Item: AD2LCR
Model: J4770-11
Cross Ref: 3R745
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$233.91
10% off
$210.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Container Type None

Shipping Information

Height (cm) 3.81
Length (cm) 4.76
Width (cm) 5.33
HS Code 8204200000
Country Of Origin US
Weight (kg) 0.2925

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site