-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Bit Set |
|---|---|
| Drive Size | 1/4" |
| Drive Type | Square |
| Finish | Chrome |
| Impact Rated | No |
| Insert Length | 5/8", 7/8" |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Torx |
| Non-sparking | No |
| Number Of Pieces | 6 |
| Overall Length | 1 1/2", 1 3/4" |
|---|---|
| Replaceable Insert | No |
| Sae Or Metric | SAE |
| Sockets Included | T10, T15, T20, T25, T27, T30 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | T15, T20, T25, T27, T30, T40, T45, T50 |
| Tip Style | Torx |
| Tip Type | Torx |
| Container Type | None |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 5.08 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)