-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Crowfoot Wrench Set |
|---|---|
| Color | Silver |
| Corrosion Resistant | Yes |
| Drive Size | 1/2" |
| Finish | Chrome |
| Head Size | 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 9/16", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2", 2 1/8", 2 1/4", 2 3/8", 2 7/16", 2 1/2" |
| Head Style | Open End |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| No. Of Tools | 22 |
|---|---|
| Non Sparking | No |
| Non-magnetic | No |
| Number Of Pieces | 22 |
| Opening Type | Hex |
| Ratcheting | No |
| Sae Or Metric | SAE |
| Tether Style | Not Tether Capable |
| Container Type | None |
| standard | ASME B107.21 |
Proto J53000CF crowfoot wrench set is used in the automotive and aviation industries for tightening and loosening bolts and nuts in confined spaces. It is suitable for use in hard-to-reach places where standard sockets and wrenches cannot fit.
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 47.5 |
| Width (cm) | 11.43 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.615 |
Yes, Proto crowfoot sockets can be attached to standard ratchets, torque wrenches and extensions using their square drive, which typically matches common sizes such as 3/8-inch or 1/2-inch drives.
Regularly clean it with a dry cloth after use to remove any dirt and grease. Store the set in a dry place, ideally in its original case, to avoid rust and damage. Periodically check for any signs of wear or damage, and apply a light machine oil to prevent rust.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)