-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crowfoot Wrench Set |
|---|---|
| Color | Silver |
| Corrosion Resistant | Yes |
| Drive Size | 3/8" |
| Finish | Chrome |
| Head Size | 3/8", 10 mm, 11 mm, 7/16", 12 mm, 1/2", 13 mm, 14 mm, 9/16", 15 mm, 5/8", 16 mm, 17 mm, 11/16", 18 mm, 19 mm, 3/4", 13/16", 7/8", 15/16", 1" |
| Head Style | Open End |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE |
| No. Of Tools | 21 |
|---|---|
| Non Sparking | No |
| Non-magnetic | No |
| Number Of Pieces | 21 |
| Number Of Points | 4 |
| Opening Type | Hex |
| Ratcheting | No |
| Tether Style | Not Tether Capable |
| Container Type | None |
| Standards | ASME B107.21 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 8.89 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)