-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crowfoot Wrench Set |
|---|---|
| Color | Silver |
| Corrosion Resistant | Yes |
| Drive Size | 3/8" |
| Finish | Chrome |
| Head Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 9/16", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 1 15/16", 2" |
| Head Style | Open End |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| No. Of Tools | 27 |
|---|---|
| Non Sparking | No |
| Non-magnetic | No |
| Number Of Pieces | 27 |
| Opening Type | Hex |
| Ratcheting | No |
| Sae Or Metric | SAE |
| Tether Style | Not Tether Capable |
| Container Type | None |
| Standards | ASME B107.21 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 9.65 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)