-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Bit Set |
|---|---|
| Drive Size | 1/4", 3/8" |
| Drive Type | Square |
| Finish | Chrome |
| Impact Rated | No |
| Insert Length | 5/8", 7/8", 1", 1 5/8" |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non-sparking | No |
| Number Of Pieces | 37 |
|---|---|
| Overall Length | 1 3/16", 1 13/64", 1 1/2", 1 23/32", 1 7/8", 1 31/32", 2 23/32" |
| Replaceable Insert | No |
| Standards | Asme |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm |
| Tip Style | Hex, Phillips, Slotted, Torx |
| Tip Type | Hex, Phillips, Slotted, Torx |
| Container Type | None |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 8.89 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)