-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit |
|---|---|
| Adjustable Blade | No |
| Bit Dia. | 1" |
| Construction | Metal |
| Curved Blade | No |
| Cutting Direction | Neutral |
| Decimal Equivalent | 1 |
| Diameter | 1" |
| Drill Bit Size | 1" |
| Extension Compatible | No |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Straight |
| For Tool Type | Impact Drills |
| Material | Metal |
| Material - Machining | Carbon Steel |
|---|---|
| Measurement System | Fractional Inch |
| Nail Cutting | No |
| Number Of Flutes | 1 |
| Number Of Pieces | 1 |
| Number Of Spurs | 2 |
| Overall Length | 4 3/4" |
| Primary Material Application | Wood |
| Shank Diameter | 1/4" |
| Shank Hex Size | 1/4" |
| Shank Length | 4" |
| Shank Size | 1/4" |
| Shank Type - Machining | Hex |
| Spiral Direction | Neutral |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 4.57 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)