-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Extension |
|---|---|
| Drive Size | 1/4" |
| Drive Type | Hand |
| Features | Positive Socket Retention |
| Finish | Chrome |
| Input Drive Gender | Female |
| Input Drive Shape | Square |
| Input Drive Size | 1/4" |
| Insulated | No |
| Locking | Yes |
| No. Of Pieces | 1 |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 1 |
| Number Of Points | 4 |
| Output Drive Gender | Male |
| Output Drive Shape | Square |
| Output Drive Size | 1/4" |
| Output Drive Type | Male Square |
| Overall Length | 14 3/32" |
| Socket Extension Type | Standard |
| Standards | ASME B107.110-2012 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 35.8 |
| Width (cm) | 1.27 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)