-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Striping Machine |
|---|---|
| Application Method | Roller |
| Capacity | 5 gal. |
| Compatible Container Size | 5 gal. |
| Compatible Fluid Type | Paints |
| Compatible Surface Material | Pavement |
| Control | Hand Operated, Handle Mounted Spray Controls |
| Flow Rate - Maximum | 0.2 GPM |
| Gun Activation | Manual |
| Height | 44" |
| Includes | 4" Roller Kit |
| Length | 50" |
| Line Width - Maximum | 4" |
|---|---|
| Line Width - Minimum | 2" |
| Operating Pressure - Maximum | 15 psi |
| Operating Voltage | 12V |
| Overall Length | 4.16 ft. |
| Paint Type | Water Base Or Oil Base Paints |
| Power Source | Battery |
| Product Type | Walk-Behind Line Striper |
| Pump Type | Peristaltic Pump , Roller Driven |
| Series | ROLLMASTER 5000 Series |
| Striper Type | Walk Behind |
| Width | 28" |
Newstripe 10003068 paint striping machine is used to spray or roll stripes and other markings on paved surfaces, asphalt or grassy areas like athletic fields.
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 55.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 29.25 |
Striping should be completed immediately after the concrete has been laid and set.
Striping machines deliver uniformity of lines that is hard to achieve when hand painting lines.
It can stripe 2000 feet of line with a single 5-gallon pail.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)