-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge Guard |
|---|---|
| Accuracy | -3% to +3% |
| Ambient Operating Temperature Range | 0°F to 140°F |
| Application | Highly Corrosive Fluid Lines, Ultra-Pure |
| Body Material | PVC |
| Compatible Brand And Series | Universal Series |
| Connection Size | 1/2" |
| Connection Type | FNPT |
| Connector Material | Stainless Steel |
| Diaphragm Material | PTFE |
| Gauge Port | 1/2" |
| Gauge Port Size | 1/4" |
| Material | PVC |
| Max. Pressure | 250 psi |
|---|---|
| Max. Temp. | 140°F |
| Mounting | Inline |
| O-ring Material | Buna N |
| Overall Height | 5.437" |
| Overall Length | 2.625" |
| Overall Width | 2 5/8" |
| Pipe Size | 1/2" |
| Series | GGS Series |
| System-side Connection | 1/2" |
| System-side Connection Type | FNPT |
| Vacuum Pressure | 30 in. hg |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 8.64 |
| HS Code | 9026900000 |
|---|---|
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)