-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Extension |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Hand |
| Features | Heat Treated Alloy Steel |
| Finish | Black Oxide |
| Input Drive Gender | Female |
| Input Drive Shape | Square |
| Input Drive Size | 3/8" |
| Insulated | No |
| Locking | No |
| No. Of Pieces | 1 |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 1 |
| Number Of Points | 4 |
| Output Drive Gender | Male |
| Output Drive Shape | Square |
| Output Drive Size | 3/8" |
| Output Drive Type | Male Square |
| Overall Length | 12" |
| Socket Extension Type | Standard |
| Standards | ASME B107.110-2012, SAE AS4283C |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 1.78 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)