-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Punch and Chisel Set |
|---|---|
| Chisel Type | Cold Chisel |
| Container Type | Pouch |
| Includes | 1", 1-3/16", 1/2", 1/4", 1/8", 3/16", 3/32", 3/4", 3/8", 5/16", 5/32", 7/32", 7/8", Center Punch: 1/2", Cold Chisel: 5/8", Drift Punch: 1/4", Pin Punch: 1/4", Prick Punch: 5/16", Starting Punch: 1/4 In |
| Material | S2 Steel |
| Number Of Pieces | 26 |
|---|---|
| Punch Type | Center Punch, Drift Punch, Pin Punch, Prick Punch, Starting Punch |
| Tether Capable | Not Tether Capable |
| Types Included | Center Punch, Cold Chisel, Drift Punch, Pin Punch, Prick Punch, Starting Punch |
Proto J46S2 punch / chisel set is suitable for metalworking layout operations. These tools are suitable to mark intersecting centre lines, pilot drill starting points and hole locations for drilling and fabrication tasks.
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 12.45 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.798 |
The chisel is used with a hammer to chip through metal parts. Also, chipping through metallic parts requires heavy blows using a metal hammer.
These punches require two-handed engagement. The user holds the punch in one hand and the hammer in the other. One light strike is enough to punch on the surface.
Proto punches require two-handed operation. The user holds the punch in one hand and the hammer in the other. One light strike is enough to punch on the surface.
A chisel & hammer arrangement is used to chip through metal parts. Chipping through metallic parts requires heavy blows using a metal hammer.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)