-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nonsparking Sledge Hammer |
|---|---|
| Dead Blow Hammer | Yes |
| Face Dia. | 2" |
| Face Shape | Round |
| Features | Ergonomic Handle, Non-Slip Grip |
| Grip Style | Textured |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Black, Red |
| Handle Design | Ergonomic |
| Handle Length | 12" |
| Handle Material | Fiberglass |
| Head Color | Natural |
|---|---|
| Head Length | 3 5/8" |
| Head Material | Brass |
| Head Weight | 3.75 lbs. |
| Head Width | 2" |
| Non-magnetic | Yes |
| Non-marring | Yes |
| Non-sparking | Yes |
| Overall Length | 15" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 13.97 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)