-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Punch and Chisel Set |
|---|---|
| Chisel Type | Cape Chisel, Cold Chisel, Diamond Point Chisel |
| Container Type | Pouch |
| Includes | 1/2", 1/8", 3/16", 7/16", Cape Chisel: 7/32", Center Punch: 3/8", Cold Chisel: 5/16", Diamond Point Chisel: 3/16", Pin Punch: 3/32", Starting Punch: 1/16 In |
| Material | S2 Steel |
| Number Of Pieces | 12 |
|---|---|
| Punch Type | Center Punch, Pin Punch, Starting Punch |
| Tether Capable | Not Tether Capable |
| Types Included | Cape Chisel, Center Punch, Cold Chisel, Diamond Point Chisel, Pin Punch, Starting Punch |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 8.13 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)