-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Punch and Chisel Set |
|---|---|
| Chisel Type | Cold Chisel |
| Container Type | Pouch |
| Includes | 3/16", Center Punch: 3/8", Cold Chisel: 5/8", Drive-Pin Punch: 1/8", Starting Punch: 1/8 In |
| Material | Hardened Steel |
| Number Of Pieces | 5 |
|---|---|
| Punch Type | Center Punch, Drive Pin Punch, Starting Punch |
| Tether Capable | Not Tether Capable |
| Types Included | Center Punch, Cold Chisel, Drive Pin Punch, Starting Punch |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 9.14 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)