-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Box End Pull Wrench |
|---|---|
| Box End Type | Twelve Point Box End |
| Corrosion Resistant | Yes |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Color | Black |
| Handle Type | Ergonomic |
| Head Offset Angle | 60° |
| Head Size | 2 3/4" |
| Head Thickness | 1 5/8" |
| Head Type | Offset |
| Insulated | No |
| Material | Forged Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Points | 12 |
| Offset Angle | 60° |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Single End/double End | Single End |
| Size | 2.75" |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Extra Long |
| Wrench Shape | Straight |
| standard | GGG-W-636E |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 11.43 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.204 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)