-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Box End Pull Wrench |
|---|---|
| Box End Style | Spline |
| Box End Type | Twelve Point Box End |
| Corrosion Resistance | Yes |
| End Type | Single End |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Color | Black |
| Handle Type | Ergonomic |
| Head Movement | Fixed |
| Head Offset Angle | 60° |
| Head Size | 1 7/8" |
| Head Thickness | 1 1/4" |
| Head Type | Offset |
| Insulated | No |
| Material | Forged Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Points | 12 |
| Offset Angle | 60° |
| Overall Length | 13 1/4" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Single End/double End | Single End |
| Size | 1.875" |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Wrench Head Sizes | 1 7/8" |
| Wrench Length Style | Extra Long |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| standard | GGG-W-636E |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 8.38 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)