-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Box End Pull Wrench |
|---|---|
| Box End Style | Spline |
| Box End Type | Twelve Point Box End |
| Corrosion Resistance | Yes |
| End Type | Single End |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Color | Black |
| Handle Type | Ergonomic |
| Head Movement | Fixed |
| Head Offset Angle | 60° |
| Head Size | 2" |
| Head Thickness | 1 1/4" |
| Head Type | Offset |
| Insulated | No |
| Material | Forged Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Points | 12 |
| Offset Angle | 60° |
| Overall Length | 13 1/2" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Single End/double End | Single End |
| Size | 2" |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Wrench Head Sizes | 2" |
| Wrench Length Style | Extra Long |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| standard | GGG-W-636E |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 7.37 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)