-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pry Bar Set |
|---|---|
| Bar Width | 12", 16", 18", 24" |
| End Angle Style | Straight |
| End Style | Chisel |
| Features | Black Oxide Finish To Help Prevent Rust Corrosion, Extending Tool Life And Performance |
| Material | Forged High Carbon Steel |
|---|---|
| Number Of Pieces | 4 |
| Overall Length | 12", 16", 18", 24" |
| Set Type | Pry Bar Set |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 6.86 |
| HS Code | 8205593010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)