-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Alignment Pry Bar |
|---|---|
| Bar Diameter | 3/4" |
| Bar Width | 3/4" |
| Color | Black |
| Diameter | 3/4" |
| End Angle Style | Straight, Offset |
| End Style | Point |
| End Width | 3/4" |
| Features | Extending Tool Life And Performance, Prevent Rust Corrosion |
| Material | Forged High Carbon Steel |
|---|---|
| Number Of Nail Slots | 0 |
| Overall Length | 24" |
| Overall Width | 3/4" |
| Pry Bar Sub-category | Pry Bars |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 3/4" |
Proto J2124 aligning pry bar is designed for prying, positioning and aligning applications. It is used to lift, scrape, pull and wedge metal, wood, and stones with less effort.
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 2.29 |
| HS Code | 8205593010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |
Rolling head pry bars come with a rolling head hook end. These bars provide the leverage required to pry objects apart effectively. They can also be used to align holes or position the parts of a machine for a precise assembly.
Screwdrivers can never be used as a pry bar.
The main difference between a pry bar and a wrecking bar is the complexity of their task. The pry bar is typically flatter and thinner than a wrecking bar, making it ideal for more intricate tasks.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)