-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pry Bar Set |
|---|---|
| Bar Width | 12", 16", 21" |
| End Angle Style | Straight |
| End Style | Chisel |
| Features | Black Oxide Treated For Add Strength And Durability |
| Material | Alloy Steel |
|---|---|
| Number Of Pieces | 3 |
| Overall Length | 12", 16", 21" |
| Set Type | Pry Bar Set |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 64.26 |
| Width (cm) | 7.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)