-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pry Bar Set |
|---|---|
| Bar Width | 14", 18", 24", 32" |
| End Angle Style | Offset |
| End Style | Chisel |
| End Width | 5/8" |
| Features | Black Oxide Treated For Add Strength And Durability, Extruded Acetate Handles Are Four Sided With Broad But Shallow Flutes, Impact Resistant, Resistant To Most Harsh Chemicals |
| Material | High Alloy Steel |
|---|---|
| Number Of Pieces | 4 |
| Overall Length | 14", 18", 24", 32" |
| Overall Width | 5/8" |
| Set Type | Pry Bar Set |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 46.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)