-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Short Blade Feeler Gauge Set |
|---|---|
| Blade Length | 3" |
| Blade Material | Steel |
| Blade Style | Short Blade |
| Blade Width | 1/2" |
| Calibration Certificate | No |
| Color | Silver |
| Dimension Type | Inch |
| Finish | Unfinished |
| Holder Material | Steel |
| Included Blades | 0.003", 0.004", 0.005", 0.006", 0.008", 0.01", 0.012", 0.015", 0.018" |
| Locking Device | Yes |
| Markings | Inch With Metric Equivalent |
|---|---|
| Maximum Thickness - Inch | 0.018" |
| Minimum Thickness - Inch | 0.003" |
| No. Of Feeler Blades | 9 |
| Non-magnetic | No |
| Non-marring | No |
| Number Of Leaves | 9 |
| Range | 0.003" to 0.018" |
| Size Of Leaves | 1/2" x 3" |
| Thickness Range | 0.003" to 0.018" |
| Included Certification | None |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.03 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)