-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Blade Feeler Gauge Set |
|---|---|
| Blade Length | 12" |
| Blade Material | Steel |
| Blade Style | Long Blade |
| Blade Width | 1/2" |
| Calibration Certificate | No |
| Color | Silver |
| Dimension Type | Inch |
| Finish | Unfinished |
| Holder Material | Steel |
| Included Blades | 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.01", 0.01"2, 0.011", 0.013", 0.014", 0.015", 0.016", 0.017", 0.018", 0.019", 0.02", 0.021", 0.025", 0.027", 0.03", 0.04" |
| Locking Device | Yes |
| Markings | Inch With Metric Equivalent |
|---|---|
| Maximum Thickness - Inch | 1/25" |
| Minimum Thickness - Inch | 0.0015" |
| No. Of Feeler Blades | 25 |
| Non-magnetic | No |
| Non-marring | No |
| Number Of Leaves | 25 |
| Range | 0.0015" to 0.04" |
| Size Of Leaves | 1/2" x 12" |
| Thickness Range | 0.0015" to 0.04" |
| Included Certification | None |
Proto J000TL steel feeler gauge set is used by machinists and engineers for measuring gap widths by inserting the gauge into the gap. They are ideal for automotive, woodworking and light & heavy production applications.
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 3.81 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)