-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Feeler Gauge Set |
|---|---|
| Blade Length | 3" |
| Blade Material | Steel |
| Blade Style | Bent Blade |
| Blade Width | 1/2" |
| Calibration Certificate | No |
| Color | Silver |
| Dimension Type | Inch |
| Finish | Unfinished |
| Holder Material | Steel |
| Included Blades | 0.009", 0.01", 0.011", 0.014", 0.015", 0.016", 0.017", 0.018", 0.019", 0.02", 0.021", 0.023", 0.024", 0.025", 0.026," 0.027" |
| Includes | Steel Holder |
| Locking Device | Yes |
| Long Form Calibration Certificate | No |
|---|---|
| Markings | Inch With Metric Equivalent |
| Maximum Thickness | 0.027" |
| Min. Thickness | 0.009" |
| No. Of Feeler Blades | 16 |
| Non Magnetic | No |
| Non-marring | No |
| Number Of Leaves | 16 |
| Range | 0.009" to 0.027" |
| Size Of Leaves | 1/2" x 3" |
| Thickness Range | 0.009" to 0.027" |
| Included Certification | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 12.7 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)