-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Push Broom with Handle |
|---|---|
| Acid Resistant | Yes |
| Block Color | Blue |
| Block Depth | 2 3/4" |
| Block Material | Polypropylene |
| Block Size | 2" x 16" |
| Block Width | 16 1/4" |
| Bristle Color | Blue |
| Bristle Firmness | Soft |
| Bristle Length | 2" |
| Bristle Material | Polypropylene |
| Bristle Type | Synthetic |
| Broom Application | Any Surface |
| Broom Connection Type | European Thread |
| Broom Grade | Light Duty |
| Broom Handle Tip Material | Polypropylene |
| Broom Type | Push Broom |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
| Connection Thread Type | European |
|---|---|
| Display Qty | 1 |
| Fda Compliant | Yes |
| Features | Split Tip Bristles |
| For Surface Texture | Multi-Surface |
| For Surface Textures | For Multiple Surfaces |
| For Use With | Euro Thread Handle 6053 |
| Handle Color | White |
| Handle Connection Type | Threaded |
| Handle Dia. | 1.312" |
| Handle Diameter | 1" |
| Handle Length | 53" |
| Handle Material | Fiberglass |
| Handle Tip Material | Polypropylene |
| Includes | Hazmat Handle |
| Sweep Face | 16" |
| Tool Type | Broom |
| Trim Length | 2" |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 139.7 |
| Width (cm) | 26.04 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)