-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Brush Length | 2" |
| Brush Material | Bristle |
| Ferrule Material | Metal |
| Handle Color | Natural |
| Handle Material | Wood |
| Overall Length | 9" |
|---|---|
| Paint Type | Water And Oil Based |
| Size | 4 mm |
| Style | Chip |
| Thickness | 0.688" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.41 |
| HS Code | 9603404040 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)