-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | General Purpose |
| Basic Handle Material | Wood |
| Bristle Color | White |
| Bristle Length | 2" |
| Bristle Stiffness | Firm |
| Bristle Thickness | 1/2" |
| Bristle Width | 3" |
| Brush Length | 2" |
| Brush Material | Bristle |
| Brush Size | 3" |
| Brush Style | Chip |
| Ferrule Material | Tin Plated |
| Filament Material | China Hair |
| Filament Type | Natural |
|---|---|
| For Paint Base Type | Oil, Water |
| For Paint Or Coating Type | All Paints And Coatings |
| Handle Color | Natural |
| Handle Material | Wood |
| Handle Type | Beavertail |
| Overall Length | 8 1/2" |
| Paint Type | Water And Oil Based |
| Size | 3" |
| Style | Chip |
| Surface Material | All Purpose |
| Surface Texture | Smooth |
| Thickness | 1/2" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 8.13 |
| HS Code | 9603404040 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)