-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Roller Frame |
|---|---|
| Handle Color | Black |
| Handle Material | Plastic |
| Overall Frame & Handle Length | 8" |
| Overall Length | 8" |
| Paint Roller Type | Roller Frame |
| Paint Type | All |
| Roller Cover Length | 12" to 18" |
|---|---|
| Roller Frame Style | Roller Frame |
| Roller Frame Type | Adjustable |
| Roller Length | 12" to 18" |
| Shank Material | Aluminum |
| Surface | All |
| Surface Type | All |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 22.86 |
| HS Code | 7326200071 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)