-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Roller Frame |
|---|---|
| Handle | Universal Threaded |
| Handle Color | Black |
| Handle Material | Plastic |
| Handle Type | Threaded |
| Overall Frame & Handle Length | 12 1/2" |
| Overall Length | 12 1/2" |
| Paint Roller Type | Roller Cage, Roller Frame, End Cap |
| Paint Type | All |
| Plating | Chrome |
|---|---|
| Roller Cover Length | 9" |
| Roller Frame Style | 5 Wire Cage |
| Roller Frame Type | Standard |
| Roller Length | 9" |
| Shank Material | Steel |
| Shank Wire Size | 1/4" |
| Style | Cage |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 3.81 |
| HS Code | 7326908575 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)