-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Marking Brush |
| Basic Handle Material | Wood |
| Bristle Length | 1 3/4" |
| Bristle Stiffness | Soft |
| Bristle Thickness | 1/2" |
| Bristle Width | 1" |
| Brush Length | 1 3/4" |
| Brush Material | Bristle |
| Brush Size | 1" |
| Brush Style | Flat Sash |
| Ferrule Material | Steel |
| Filament Material | Hog Hair |
|---|---|
| Filament Type | Natural |
| For Paint Base Type | Oil, Water |
| For Paint Or Coating Type | All Paints And Coatings |
| Handle Color | Natural |
| Handle Material | Lacquered Walnut |
| Handle Type | Rattail |
| Overall Length | 12 3/4" |
| Paint Type | Water And Oil Based |
| Size | 1" |
| Style | Flat Artists |
| Thickness | 1/2" |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 3.02 |
| Width (cm) | 0.8 |
| HS Code | 9603306000 |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)