-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Cleaning, Finishing |
| Basic Coating Type | Oil Based |
| Basic Handle Material | Wood |
| Bristle Color | White |
| Bristle Length | 1 1/2" |
| Bristle Stiffness | Soft |
| Bristle Thickness | 5/16" |
| Bristle Type | Soft |
| Bristle Width | 2" |
| Brush Length | 1 1/2" |
| Brush Size | 2" |
| Brush Style | Chip |
| Coating | Oil Based |
| Features | Brushes Provide Lasting, Efficient Service At Minimal Cost |
| Ferrule Material | Tin |
|---|---|
| Filament Material | China Hair |
| Filament Type | Natural |
| For Paint Base Type | Oil |
| For Paint Or Coating Type | Paints, Varnishes |
| Handle Color | Natural |
| Handle Material | Wood |
| Handle Type | Beavertail |
| Paint Base Type | Oil |
| Paint Type | Oil |
| Surface Material | Concrete, Metal, Wood |
| Surface Texture | Smooth |
| Thickness | 0.312" |
| Type | Chip |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 19.37 |
| Width (cm) | 16.51 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)