PARKER PS843P Mounting Bracket Steel

Item: AB6KHY
Model: PS843P
Cross Ref: 21U857
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.56
5% off
$32.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Mounting Bracket
Accessory/service Kit Detail Standard Series Mounting Bracket
Accessory/service Kit Type Mounting Bracket
Air Preparation Product Type Accessory
Air Preparation Series General Industrial Series
Body Material Steel
Compatible Grainger Part No. 21U830, 21U831, 409X63, 409X68, 409X69, 409X73, 409X74
Compatible Manufacturer Part No. 07F32AC, 07F34AC, 07F36AC, 07F38AC, 07F42AC, 07F44AC, 07F46AC, 07F48AC, 07L32BE, 07L34BE, 07L42BE, 07L44BE, 12F32EC, 12F34EC, 12F36EC, 12F38EC, 12F42EC, 12F44EC, 12F46EC, 12F48EC, 17L32BE, 17L34BE, 17L42BE, 17L44BE
Compatible Manufacturer Part Number 07F32AC, 07F34AC, 07F36AC, 07F38AC, 07F42AC, 07F44AC, 07F46AC, 07F48AC, 07L32BE, 07L34BE, 07L42BE, 07L44BE, 12F32EC, 12F34EC, 12F36EC, 12F38EC, 12F42EC, 12F44EC, 12F46EC, 12F48EC, 17L32BE, 17L34BE, 17L42BE, 17L44BE
Compatible With Series 07F, 07L, 12F, 17L
Fits 07F, 17L, 17A, 17G
For Use On 07F, 17A, 17G, 17L
Includes Mounting Bracket And 4 Screws
Material Steel
Modular Connection Modular Connection
Series 07F Series, 07L Series

Shipping Information

Height (cm) 3.05
Length (cm) 9.14
Width (cm) 10.16
HS Code 8302500000
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site