-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Bracket |
|---|---|
| Accessory/service Kit Detail | Compact And Standard Mounting Bracket (Includes Panel Mount Nut) |
| Accessory/service Kit Type | Mounting Bracket |
| Air Preparation Product Type | Accessory |
| Air Preparation Series | General Industrial Series |
| Body Material | Steel |
| Compatible Grainger Part No. | 21U828, 21U829, 409X59 |
| Compatible Manufacturer Part No. | 07A32A13A2BD, 07A42A13A2BD, 07E32A13AC, 07E34A13AC, 07E36A13AC, 07E38A13AC, 07E38B18AC, 07E42A13AC, 07E44A13AC, 07E46A13AC, 07E48A13AC, 07G32A13A2BD, 07G42A13A2BD, 07R313AC, 07R318AC, 07R413AC, 07R418AC, 12R315PB, 12R321PB, 12R415PB, 12R421PB, 17A32A13A2BD, 17A42A13A2BD, 17G32A13A2BD, 17G42A13A2BD |
| Compatible Manufacturer Part Number | 07A32A13A2BD, 07A42A13A2BD, 07E32A13AC, 07E34A13AC, 07E36A13AC, 07E38A13AC, 07E38B18AC, 07E42A13AC, 07E44A13AC, 07E46A13AC, 07E48A13AC, 07G32A13A2BD, 07G42A13A2BD, 07R313AC, 07R318AC, 07R413AC, 07R418AC, 12R315PB, 12R321PB, 12R415PB, 12R421PB, 17A32A13A2BD, 17A42A13A2BD, 17G32A13A2BD, 17G42A13A2BD |
|---|---|
| Compatible With Series | 07A, 07E, 07G, 07R, 12R, 17A, 17G |
| Fits | 07R, 07E, 07A, 07G, 17A, 17G |
| For Use On | 07A, 07E, 07G, 07R, 17A, 17G |
| Includes | Panel Nut |
| Material | Steel |
| Modular Connection | Modular Connection |
| Series | 07E Series, 07R Series |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.4 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)