PARKER PS707P Mounting Bracket Steel

Item: AB6KHR
Model: PS707P
Cross Ref: 21U851
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.03
5% off
$35.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Mounting Bracket
Accessory/service Kit Type Mounting Bracket
Air Preparation Product Type Accessory
Air Preparation Series General Industrial Series
Body Material Steel
Compatible Grainger Part No. 21U797, 21U810, 21U811, 409X55, 409X56, 409X57
Compatible Manufacturer Part No. 06A12A13A2BC, 06A22A13A2BC, 06A32A13A2BC, 06E12A13AC, 06E14A13AC, 06E16A13AC, 06E18A13AC, 06E22A13AC, 06E24A13AC, 06E26A13AC, 06E28A13AC, 06E32A13AC, 06E34A13AC, 06E36A13AC, 06E38A13AC, 06G12A13A2BC, 06G22A13A2BC, 06G32A13A2BC, 06R113AC, 06R118AC, 06R213AC, 06R218AC, 06R313AC, 06R318AC, 11R115PB, 11R121PB, 11R215PB, 11R221PB, 11R315PB, 11R321PB, 16A12A13A2BC, 16A22A13A2BC, 16A32A13A2BC, 16G12A13A2BC, 16G22A13A2BC
Compatible Manufacturer Part Number 06A12A13A2BC, 06A22A13A2BC, 06A32A13A2BC, 06E12A13AC, 06E14A13AC, 06E16A13AC, 06E18A13AC, 06E22A13AC, 06E24A13AC, 06E26A13AC, 06E28A13AC, 06E32A13AC, 06E34A13AC, 06E36A13AC, 06E38A13AC, 06G12A13A2BC, 06G22A13A2BC, 06G32A13A2BC, 06R113AC, 06R118AC, 06R213AC, 06R218AC, 06R313AC, 06R318AC, 11R115PB, 11R121PB, 11R215PB, 11R221PB, 11R315PB, 11R321PB, 16A12A13A2BC, 16A22A13A2BC, 16A32A13A2BC, 16G12A13A2BC, 16G22A13A2BC
Compatible With Series 06A, 06E, 06G, 06R, 11R, 16A, 16G
Fits 06F, 06E, 06A, 06G, 16A, 16G
For Use On 06F, 06E, 06A, 06G, 06R, 16A, 16G
Includes Panel Nut
Material Steel
Modular Connection Modular Connection
Series 06E Series, 06R Series

Shipping Information

Height (cm) 2.79
Length (cm) 8.26
Width (cm) 8.13
HS Code 8302500000
Country Of Origin US
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site