-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Bracket |
|---|---|
| Accessory/service Kit Type | Mounting Bracket |
| Air Preparation Product Type | Accessory |
| Air Preparation Series | General Industrial Series |
| Body Material | Steel |
| Compatible Grainger Part No. | 21U813, 21U815, 409X60, 409X61, 409X62, 409X65, 409X66, 409X67, 409X70, 409X71, 409X72 |
| Compatible Manufacturer Part No. | 06F12AC, 06F14AC, 06F16AC, 06F18AC, 06F22AC, 06F24AC, 06F26AC, 06F28AC, 06F32AC, 06F34AC, 06F36AC, 06F38AC, 06L12BE, 06L14BE, 06L22BE, 06L24BE, 06L32BE, 06L34BE, 11F12EC, 11F14EC, 11F16EC, 11F18EC, 11F22EC, 11F24EC, 11F26EC, 11F28EC, 11F32EC, 11F34EC, 11F36EC, 11F38EC, 16L12BE, 16L14BE, 16L22BE, 16L24BE, 16L32BE, 16L34BE |
| Compatible Manufacturer Part Number | 06F12AC, 06F14AC, 06F16AC, 06F18AC, 06F22AC, 06F24AC, 06F26AC, 06F28AC, 06F32AC, 06F34AC, 06F36AC, 06F38AC, 06L12BE, 06L14BE, 06L22BE, 06L24BE, 06L32BE, 06L34BE, 11F12EC, 11F14EC, 11F16EC, 11F18EC, 11F22EC, 11F24EC, 11F26EC, 11F28EC, 11F32EC, 11F34EC, 11F36EC, 11F38EC, 16L12BE, 16L14BE, 16L22BE, 16L24BE, 16L32BE, 16L34BE |
| Compatible With Series | 06F, 06L, 11F, 16L |
|---|---|
| Fits | 06F, 16L, 16A, 16G |
| For Use On | 06F, 16A, 16G, 16L |
| Includes | Mounting Bracket And 4 Screws |
| Material | Steel |
| Modular Connection | Modular Connection |
| Series | 06F Series, 06L Series |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 10.16 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)