-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Hydraulic |
| Bearing Material | Stainless Steel |
| Bearings | Stainless |
| Body Material | Steel |
| Body Size | 3/4" |
| Configuration Type | Female SAE |
| Connection Type | SAE |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Push To Connect |
| Coupling Size | 3/4" |
| Finish, Coating | Clear Trivalent Chromate Plated |
| Finish/coating | Plain |
| Fitting Type | Female SAE |
| For Use With | Iso 16028 Coupler |
| Grade | Grade 6 |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 1 1/16" |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Interchange Type | ISO 16028 |
| Length | 3.391" |
| Lock Mechanism | Ball |
| Material | Steel |
| Max. Flow Rate | 98.42 LPM |
|---|---|
| Max. Operating Pressure | 3625 psi |
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 2" |
| Max. Pressure | 3625 psi |
| Max. Pressure Range | 3000 psi to 3999 psi |
| Max. Working Pressure | 3625 psi |
| Max. Working Pressure @ 70 F | 3625 psi |
| Min. Operating Temp. | -40°F |
| Operating Temp. Range | -40°F to +250°F |
| Overall Length | 3 3/8" |
| Parker Interchange | FEM-752-12FO |
| Plating | Zinc |
| Port Size | 1 1/16"-12 |
| Quick Coupler Type | Hydraulic Non Spill |
| Seal Material | Nitrile, Polyurethane |
| Series | FEM Series |
| Sleeve Material | Steel |
| Style | Non Spill |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 12" |
| Thread 1 Type | SAE |
| Thread Size | 1 1/16"-12 |
| Thread Type | Female |
| Type | Coupler Male Half |
| Valve Design | Non Spill |
| Valve Type | Non Spill |
| Height (cm) | 5.04 |
|---|---|
| Length (cm) | 8.57 |
| Width (cm) | 10.92 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)