-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nut |
|---|---|
| application | Hydraulic |
| Bearing Material | Stainless Steel |
| Body Size | 1/2" |
| Configuration Type | Female SAE |
| Connection Type | UNS |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Push to Connect |
| Coupling Size | 3/4" |
| Division | Quick Coupling |
| Finish/coating | Plain |
| Fitting Type | Female UNS |
| For Use With | ISO 16028 Coupler |
| Group | Fluid Connector |
| Hose Fitting Gender | Female |
|---|---|
| Inch/metric | Inch |
| Isolation | Flush, Non Spill Valve |
| Max. Outside Dia. | 1 3/8" |
| Max. Pressure Range | 3000 psi to 3999 psi |
| Overall Length | 2.765625" |
| Quick Coupler Type | Hydraulic Non Spill |
| seal | Polyurethane, Nitrile |
| Series | FEM Series |
| Standard Logo | iso.png |
| Thread 1 Type | SAE |
| Thread Size | 3/4"-16 |
| Thread Size 1 | 8 |
| Type | FEM, FEC Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)