-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Hydraulic |
| Body Size | 1" |
| Configuration Type | Female SAE |
| Connection Type | NPSM |
| Coupler Body Material | Steel |
| Coupler Finish | Trivalent Chromium Zinc |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Push To Connect |
| Coupling Size | 1" |
| Finish, Coating | Clear Trivalent Chromate Plated |
| Finish/coating | Trivalent Chromium Zinc |
| Fitting Type | Female NPSM |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 1 5/16" |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Interchange Type | ISO 16028 |
| Length | 3.85" |
| Material | Steel |
| Max. Flow Rate | 189.27 LPM |
|---|---|
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 2 3/8" |
| Max. Pressure | 2900 psi |
| Max. Pressure Range | 2000 psi to 2999 psi |
| Max. Working Pressure | 2900 psi |
| Max. Working Pressure @ 70 F | 2900 psi |
| Min. Operating Temp. | -40°F |
| Overall Length | 3 27/32" |
| Plating | Zinc |
| Port Size | 1 5/16"-12 |
| Quick Coupler Type | Hydraulic Non Spill |
| Seal Material | Nitrile, Polyurethane |
| Series | FEM Series |
| Sleeve Material | Steel |
| System Of Measurement | Inch |
| Thread 1 Size | 16" |
| Thread 1 Type | SAE |
| Thread Size | 1 5/16"-12 |
| Valve Type | Flush Face |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 9.76 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)